Menu Search
Search
DENSO #103004C

Corrosion Protection Tape Tape

SKU # 47101098997
Type: Corrosion Protection Tape
Application-Grade: Pipes, Flanges, Valves and Related Surfaces
Thickness: 46 mil
Temperature Max: 70degC/158degF
Width: 2 in.
Length: 33 ft.

Protection Tape: Type - Corrosion Protection Tape; Application-Grade - Pipes, Flanges, Valves and Related Surfaces; Thickness - 46 mil; Temperature Max - 70degC/158degF; Width - 2 in.; Length - 33 ft