Menu Search
Search
3M #51-UNPRINTED-2X100FT

Scotchrap™ Corrosion Protection Tape, 100 ft L x 2 in. W, PVC, For Metal Pipe Above/Below Ground

SKU # 05400742807
Type: Corrosion Protection Tape
Application-Grade: Metal Pipe
Material: PVC
Thickness: 20 mil
Temperature Max: 80degC/176degF
Finish: Black
Width: 2 in.
Length: 100 ft.