Menu Search
Search
3M #471-ORANGE-1X36YD-BULK

General Purpose Tape Orange Vinyl

SKU # 02120003140 Manufacturer Series: 471
Tape Type: General Purpose
Material: Vinyl
Temperature Max: 40 deg. to 170 deg. F (4 deg. to 77 deg. C)
Color: Orange
Thickness: 5.2 mil
Width: 1 in.
Length: 36 yd.

Additional Info: Applications: Color Coding, Line Marking, Abrasion Protection, Masking