Menu Search
Search
PANDUIT #P32W2R1-100-7

Adhesive Foam Tape, 1.000 in. W x 7.0 yd. L x 0.031 in. thick, Rubber, Paper Lined, White

SKU # 07498378687
Type: Double Sided Adhesive Foam Tape
Material: Rubber
Color: White
Adhesive Application: General Purpose
Liner: Paper
Temperature Rating: 120°F Max
Thickness: 0.031 in.
Width: 1 in.
Length: 7 yd.
Package: 1