Menu Search
Search
Tapes and Adhesives Tape Foam Tape #4941-GRAY-7/8X36YD-12
3M #4941-GRAY-7/8X36YD-12

Double Sided Adhesive Foam 36.0 yd Gray

SKU # 02120039390 Manufacturer Series: VHB
Type: Double Sided Adhesive Foam Tape
Material: Acrylic Closed Cell
Color: Gray
Adhesive Application: Multi-Purpose
Foam Properties: Conformable
Liner: Paper
Temperature Rating: -35 to 110 Degree C
Thickness: 0.045 in.
Width: 0.875 in.
Length: 36 yd.
Package: 12