Menu Search
Search
3M #22-1/2X36YD

Scotch® Electrical Insulating Tape, 36 yd L x 1/2 in. W x 10 mil T

SKU # 05400710026
Type: Electrical Insulating Tape
Application-Grade: Premium
Material: Vinyl
Thickness: 10 mil
Temperature Rating: 15 to 176 deg F
Finish: Black
Width: 1/2 in.
Length: 36 yd.

Scotch vinyl insulation tape 22 is one of 3M's thickest (10-mil) vinyl electrical tapes. It is designed for insulation applications that require greater mechanical strength and abrasion resistance. Scotch tape 22 provides moisture resistant electrical and