Menu Search
Search
3M #DT8

Duct Tape, 8 mil T, Silver, 150°F

SKU # 68933017225

Compare

Maximum number of products selected.
Type: Multi-Purpose Duct Tape
Material: Synthetic/Natural Rubber Blend, Polyethylene Film Over Cloth Scrim Backing
Color: Silver
Thickness: 8 mil
Temperature Max: 150°F

Constructed of polyethylene film laminated to cloth with a natural rubber adhesive, this aggressive tape resists curling and tears off the roll cleanly even when used in challenging jobs. 3M™ All Purpose Duct Tape DT8 is designed to provide a versatile, c