Menu Search
Search
LOCTITE #135516

Retaining Compound, Dimethacrylate Ester Base, 50ml, Bottle, Green, -65 to 400 deg F

SKU # 07934099459 Manufacturer Series: 635 Series
RoHS Compliant
Type: Liquid Adhesive
Application: Anaerobic
Base Content: Dimethacrylate Ester
Color: Green
Temperature: -65 to 400 deg F
Size: 50ml
Container Type: Bottle

LOCTITE 635 is designed for the bonding of cylindrical fitting parts. The product cures when confined in the absence of air between close fitting metal surfaces and prevents loosening and leakage from shock and vibration. Typical applications include rotor to shafts in fractional and sub fractional horsepower motors. Locks bushings and sleeves in housings on shafts. Augments press fits.

Additional Info: Full Curing Time: 24 Hours, Shear Strength: 2900 psi, Sharp, Irritating Odor