Menu Search
Search
ITW - RAMSET/RED HEAD #A7-10

Acrylic Adhesive, 45 Minutes Bonding Time, 10 oz

SKU # 78509798999
Type: Adhesive
Application: Fast Dispensing, Fast Curing Acrylic Adhesive
Bonding Time: 45 Minutes
Temperature: 60 deg F (15 deg C)
Size: 10 oz.
Container Type: Cartridge

Adhesive; Anchor; Acrylic Resin; Cure Time: 35 min.; All Weather Formula; 10 oz. Cartridge

Additional Info: Can be used with threaded rod or rebar. Works in damp and underwater applications. Fits the A100 tool designed for the A7-10 (sold separately). Nozzle included.