Menu Search
Search
WEAR-CONCEPTS #PGS-45-C1

Premium Silicone Sealant, 10.3 oz., Clear, -76°F to 350°F

SKU # 47370299997

Compare

Maximum number of products selected.
Type: Premium Silicone Sealant
Sealant Application: Ceramic Tile Installation, Gasket Making, Waterproofing, Insulating, Equipment Door Sealant and Many More
Color: Clear
Temperature Min: -76°F
Temperature Max: 350°F
Container Size: 10.3 oz.