Menu Search
Search
CRC INDUSTRIES #14059

Silicone Sealant, 8 oz, Red, -80 to 500 deg F, For High-Temp Gasket Sealant

SKU # 07825414059
Warning – California Prop 65
Type: Silicone Adhesive
Sealant Application: Hi-Temp Gasket Sealant
Color: Red
Temperature Min: -6 deg
Temperature Max: 500 degF
Container Size: 8 oz

Warning – California Prop 65

This product is in compliance with Prop65; it is not known to contain any chemicals associated with this regulation.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.