Menu Search
Search
CHEM LINK #F1270GRY

Structural Sealant; Gray; 10.1 oz.

SKU # 43459998989 Manufacturer Series: M-1®

Compare

Maximum number of products selected.
Type: Adhesive Sealant
Sealant Application: Damp, Dry, or Cold Climates
Color: Gray
Temperature Max: 30°F
Container Size: 10.1 oz.