Menu Search

STARRETT #C1-30

Tru-Lok Measuring Tape, 30-ft L x 1 in. W, Steel, Yellow Enamel, Inches/Feet, 1/16 in. Top, 42385 in. Bottom

SKU: 40496965382
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Power Return
Tape Material: Steel
Tape Finish: Yellow Enamel
Case Material: ABS Plastic
Case Style: Closed Case
Case Finish: Chrome
Graduation Scale Type: Inches
Graduation - Top: 1/16 in
Graduation - Bottom: 1/16 in
Markings - Other: Stud 16 in
Tape Length: 30-ft
Tape Width: 1 in
Tape End Type: Hook
Description
Tape Measures: Type - Power Return; Tape Material - Steel; Tape Finish - Yellow Enamel; Case Material - ABS Plastic; Case Style - Closed Case; Case Finish - Chrome; Graduation Scale Type - Inches, Feet; Graduation - Top - 1/16"; Graduation - Bottom - 1/16"; Markings - Other - Stud 16"; Tape Length - 30-ft; Tape Width - 1"; Tape End Type - Hook, Nail Slot, Tough Tip; Additional Information - Case: Includes Belt Clip; Manufacturer Series - Tru-Lok
Additional Info: Case: Includes Belt Clip