Menu Search
Tape Measures Tape Rule, 12-ft L x 1/2 in. W, Steel, Yellow Poylmer, Inches/Feet, 1/16 in. Top, 42385 in. Bottom
STANLEY #30-485

Tape Rule, 12-ft L x 1/2 in. W, Steel, Yellow Poylmer, Inches/Feet, 1/16 in. Top, 42385 in. Bottom

SKU # 07617430485
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Power Return
Tape Material: Steel
Tape Finish: Yellow Poylmer
Case Material: Plastic
Case Style: Closed Case
Case Finish: Yellow
Graduation Scale Type: Inches
Graduation - Top: 1/16"
Graduation - Bottom: 1/16"
Tape Length: 12-ft
Tape Width: 1/2"
Tape End Type: Hook