Menu Search
Tape Measures Magnetic Tape Measure, Yellow Nylon, Inches, Feet Graduation, 1/16 in. 9 ft Top, ABS Plastic Case

MILWAUKEE #48-22-5116

Magnetic Tape Measure, Yellow Nylon, Inches, Feet Graduation, 1/16 in. 9 ft Top, ABS Plastic Case

SKU #04524229688
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Magnetic Tape Measure
Tape Finish: Yellow Nylon
Case Material: ABS Plastic
Case Style: Closed Case
Case Finish: Black/Red
Graduation Scale Type: Inches, Feet
Graduation - Top: 1/16 in. 9 ft
Markings - Other: Stud
Tape Length: 16-ft
Tape Width: 1 in.
Tape End Type: Hook

Milwaukee Magnetic Tape measures are nothing but heavy duty. Using nylon blade protection and a 5 point reinforced frame, they offer up to 10X longer blade Life, by resisting contamination wear and increasing protection when dropped. To increase productivity on the jobsite, Milwaukee magnetic mapes feature a new-to-world dual magnets, which securely attaches to EMT sticks from below and steel studs in front. An additional innovative feature is the finger stop, which protects your finger when the blade retracts.

Additional Info: Lock Type: Slide Forward, Rewind Type: Automatic, Measurement Type: SAE