Menu Search
Search
KLEIN TOOLS #9216

Tape Measure, 16 ft. L, SAE, Nylon Coating Steel, Closed

SKU # 09264469266
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Automatic Rewind Double Sided Tape Measure
Tape Material: Nylon Coating Steel
Case Material: PC-ABS with TPR Overmolding
Case Style: Closed
Case Finish: Orange/Black
Graduation Scale Type: SAE
Graduation - Top: 1/16 in.
Tape Length: 16 ft.
Tape End Type: Double Hook, Lockable