Menu Search
KLEIN TOOLS #916-25RE

Power Return Measuring Tape 25-ft Steel

SKU # 09264486073
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Return
Tape Material: Steel
Tape Finish: Yellow Nylon
Case Material: Rubber Jacket
Case Style: Closed
Case Finish: Orange
Graduation Scale Type: Inches
Graduation - Top: 1/16"
Tape Length: 25 ft.
Tape Width: 1 in.
Tape End Type: Magnetic Hook Tip

Tape Measures: Type - Power Return; Tape Material - Steel; Tape Finish - Yellow Nylon; Case Material - Rubber Jacket; Case Style - Closed; Case Finish - Orange; Graduation Scale Type - Inches, Feet; Graduation - Top - 1/16"; Tape Length - 25-ft; Tape Width - 1"; Tape End Type - Magnetic Hook Tip