Menu Search
KLEIN TOOLS #918-16RE

Power Return Measuring Tape 16-ft Steel

SKU # 09264486085 Manufacturer Series: 918
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Return
Tape Material: Steel
Tape Finish: Yellow Nylon
Case Material: Rubber Jacket
Case Style: Closed
Case Finish: Black
Graduation Scale Type: Inches
Graduation - Top: 1/16"
Graduation - Bottom: 1/16"
Markings - Other: Stud 16"
Tape Length: 16-ft
Tape Width: 1"
Tape End Type: Magnetic Dual Hook Tip

Tape Measures: Type - Power Return; Tape Material - Steel; Tape Finish - Yellow Nylon; Case Material - Rubber Jacket; Case Style - Closed; Case Finish - Black; Graduation Scale Type - Inches, Feet; Graduation - Top - 1/16"; Graduation - Bottom - 1/16"; Markings - Other - Stud 16"; Tape Length - 16-ft; Tape Width - 1"; Tape End Type - Magnetic Dual Hook Tip; Manufacturer Series - 918