Menu Search
Tape Measures Measuring Tape, 16-ft L x 3/4 in. W, Steel, Yellow Nylon, Inches/Feet, 42385 in. Top, 42385 in. Bottom

KLEIN TOOLS #93116

Measuring Tape, 16-ft L x 3/4 in. W, Steel, Yellow Nylon, Inches/Feet, 42385 in. Top, 42385 in. Bottom

SKU #09264493116
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Power Return
Tape Material: Steel
Tape Finish: Yellow Nylon
Case Material: Plastic
Case Style: Closed Case
Case Finish: Black & Orange
Graduation Scale Type: Inches
Graduation - Top: 1/16"
Graduation - Bottom: 1/16"
Tape Length: 16-ft
Tape Width: 3/4"
Tape End Type: Magnetic Hook Tip

Additional Info: Leading 11" Oversized, Bold & Fractional Numbers, Belt Clip