The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
KLEIN TOOLS #86675

Measure; Tape; Metric, Feet Scale; 25-ft Length; Steel Tape; Rubber Case; Magnetic Double End Hook End

SKU # 09264486675
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tape Measure
Tape Material: Steel
Case Material: Rubber
Graduation Scale Type: Metric, Feet
Tape Length: 25 ft.
Tape End Type: Magnetic Double End Hook

KLEIN 86675 7.5M TAPE MEASURE