Menu Search
Tape Measures Tape Measure, Heat Treated Mylar Coated, Closed Case

DOTTIE #TMOH

Tape Measure, Heat Treated Mylar Coated, Closed Case

SKU #78100211627
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Power Return Tape Measure
Tape Finish: Heat Treated Mylar Coated
Case Material: ABS Plastic
Case Style: Closed Case
Case Finish: Orange
Tape Length: 25-ft
Tape Width: 1.00 in.
Tape End Type: Triple Rivet Hook

DOTTIE TMOH ORG 25FT TAPE MEASURE