Menu Search
Tape Measures Tape Measure Measuring Tape 50-ft Steel
APEX TOOL GROUP #HC253

Tape Measure Measuring Tape 50-ft Steel

SKU # 03710345201 Manufacturer Series: Leader
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Tape Measure
Tape Material: Steel
Tape Finish: Chrome Clad
Case Material: Steel
Case Finish: Black
Graduation Scale Type: Inches
Tape Length: 50-ft
Tape Width: 3/8 in.
Tape End Type: Hook Ring

Tape Measures: Type - Tape Measure; Tape Material - Steel; Tape Finish - Chrome Clad; Case Material - Steel; Case Finish - Black; Graduation Scale Type - Inches, Feet; Tape Length - 50-ft; Tape Width - 3/8 in.; Tape End Type - Hook Ring, Folding; Additional Information - Single Side; Manufacturer Series - Leader

Additional Info: Single Side