Menu Search
Search
APEX TOOL GROUP #FM030CME

Crescent® Tape Measure, 100 ft. L x 1/2 in. W, Feet, Inch, cm, mm, m

SKU # 03710322415
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Double Sided Tape Measure
Tape Material: Fiberglass
Tape Finish: Hi-Viz® Orange
Case Style: Open
Graduation Scale Type: Feet, Inch, cm, mm, m
Graduation - Bottom: 1/8th, 1cm, 1mm
Tape Length: 100 ft.
Tape Width: 1/2 in.
Tape End Type: Folding End Hook

The Crescent Lufkin® Fiberglass Long Tapes are ideal for measuring long distances around your home or on the job. Available in multiple lengths and blade print styles, the long tapes are designed to be durable and long lasting, regardless of the applicati