Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Power Return Tape Measure, Steel, Yellow Clad, Inches, Feet, 1/16 in. Top, Plastic Case, Orange

SKU: 03710303914
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Power Return Tape Measure
Tape Material: Steel
Tape Finish: Yellow Clad
Case Material: Plastic
Case Finish: Orange
Graduation Scale Type: Inches
Graduation - Top: 1/16 in.
Tape Length: 16-ft
Tape Width: 1 in.
Tape End Type: Hook
Manufacturer Series: Hi-Viz
Tape Measures: Type - Power Return Tape Measure; Tape Material - Steel; Tape Finish - Yellow Clad; Case Material - Plastic; Case Finish - Orange; Graduation Scale Type - Inches, Feet; Graduation - Top - 1/16 in.; Tape Length - 16-ft; Tape Width - 1 in.; Tape End Type - Hook ; Additional Information - Blade Style: A5; Manufacturer Series - Hi-Viz
Additional Info: Blade Style: A5