Menu Search

APEX TOOL GROUP #HV1325

Measuring Tape, Yellow, Orange Case, 25-ft L x 3/4 in. W, Hook End

SKU #03710304588
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Measuring Tape
Tape Finish: Yellow
Case Finish: Orange
Tape Length: 25-ft
Tape Width: 3/4 in.
Tape End Type: Hook

Tape; Measuring; 25-ft Length x 3/4 in. Width; Yellow Tape; Orange Case; Hook Tape End