Linear Reel Tape, 150-ft L x 1/2 in. W, Fiberglass, Yellow, Inches/Feet, 1 in. Top, Plastic Case

SKU: 03710345466
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Manual Rewind
Tape Material: Fiberglass
Tape Finish: Yellow
Case Material: Plastic
Case Style: Open Reel/Handle
Case Finish: Orange
Graduation Scale Type: Inches
Graduation - Bottom: 1/8"
Markings - Other: Foot Mark in Red
Tape Length: 150-ft
Tape Width: 1/2"
Tape End Type: Hook Ring
Manufacturer Series: Lufkin
Tape Measures: Type - Manual Rewind; Tape Material - Fiberglass; Tape Finish - Yellow; Case Material - Plastic; Case Style - Open Reel/Handle; Case Finish - Orange; Graduation Scale Type - Inches, Feet; Graduation - Bottom - 1/8"; Markings - Other - Foot Mark in Red; Tape Length - 150-ft; Tape Width - 1/2"; Tape End Type - Hook Ring; Manufacturer Series - Lufkin, Hi-Viz