Menu Search

INTERTAPE #1970

Tape Dispenser Tape Blue

SKU: 77394998999
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Tape Dispenser
Material Color: Blue
Grade: Medium
Width: Dia.: 3 in. Diameter
Length: 10.875 in.
Description
Tape Dispensers: Type - Tape Dispenser; Material Color - Blue; Grade - Medium; Width - 3 in. Diameter; Length - 10.875 in.; Additional Information - Includes: Rubber Tape Roller, Plastic Loading Gate
Additional Info: Includes: Rubber Tape Roller, Plastic Loading Gate