Menu Search
Search
WIDIA #14615

Hand Tap Set, 3 Taps, 1-1/4-7 UNC, High Speed Steel

SKU # 40024499844 Manufacturer Series: 5303
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hand Tap Set
Pieces: 3 Taps
Tap Style: Taper, Plug and Bottoming (RH)
Tap Thread Type: UNC
Tap Thread Size: 1-1/4-7
Number of Flutes: 4
Length Overall: 5-3/4 in.
Shank Size: 1.02 in.
Material: High Speed Steel