Menu Search
Tap and Die Sets Tap Set 3 Taps-Taper, Plug and Bottoming (RH) Machine Screw - UNF No. 12-28 Bright High Speed Steel 4

MORSE CUTTING TOOLS #33929

Tap Set 3 Taps-Taper, Plug and Bottoming (RH) Machine Screw - UNF No. 12-28 Bright High Speed Steel 4

SKU #68612533929
Manufacturer Series: 2068
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Tap Set
Pieces: 3 Taps
Tap Style: Taper, Plug and Bottoming (RH)
Tap Thread Type: Machine Screw - UNF
Tap Thread Size: No. 12-28
Number of Flutes: 4
Length Overall: 2-3/8 in.

MCT 33929 12-28 TAP SET H3 4FL BRT

Additional Info: Flute Type: Straight, Pitch Diameter Limit: H3, Thread Length: 15/16 in.