MORSE CUTTING TOOLS #33912

Tap Set 3 Taps-Taper, Plug and Bottoming (RH) Machine Screw - UNC No. 5-40 Bright High Speed Steel 3

SKU: 68612533912
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Tap Set
Pieces: 3 Taps
Tap Style: Taper, Plug and Bottoming (RH)
Tap Thread Type: Machine Screw - UNC
Tap Thread Size: No. 5-40
Number of Flutes: 3
Length Overall: 1-15/16 in.
Manufacturer Series: 2068
Description
MCT 33912 5-40 TAP SET H2 3FL BRT
Additional Info: Flute Type: Straight, Pitch Diameter Limit: H2, Thread Length: 5/8 in.