Menu Search
Tap and Die Sets Tap Set 3 Taps-Taper, Plug and Bottoming (RH) Fractional - UNF 1/4-28 Bright High Speed Steel 4

MORSE CUTTING TOOLS #32702

Tap Set 3 Taps-Taper, Plug and Bottoming (RH) Fractional - UNF 1/4-28 Bright High Speed Steel 4

SKU #68612532702
Manufacturer Series: 2046
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Tap Set
Pieces: 3 Taps
Tap Style: Taper, Plug and Bottoming (RH)
Tap Thread Type: Fractional - UNF
Tap Thread Size: 1/4-28
Number of Flutes: 4
Length Overall: 2-1/2 in.

MCT 32702 1/4-28 TAP SET H3 4FL BR

Additional Info: Flute Type: Straight, Pitch Diameter Limit: H3, Thread Length: 1 in.