Menu Search
Search
MORSE CUTTING TOOLS #32717

Tap Set 3 Taps-Taper, Plug and Bottoming (RH) Fractional - UNC 3/4-10 Bright High Speed Steel 4

SKU # 68612532717 Manufacturer Series: 2046
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tap Set
Pieces: 3 Taps
Tap Style: Taper, Plug and Bottoming (RH)
Tap Thread Type: Fractional - UNC
Tap Thread Size: 3/4-10
Number of Flutes: 4
Length Overall: 4-1/4 in.

MCT 32717 3/4-10 TAP SET H3 4FL BR

Additional Info: Flute Type: Straight, Pitch Diameter Limit: H3, Thread Length: 2 in.