Menu Search
Tap and Die Sets Tap Set 3 Taps-Taper, Plug and Bottoming Machine Screw - UNC No. 10-24 Bright High Speed Steel 4

MORSE CUTTING TOOLS #33923

Tap Set 3 Taps-Taper, Plug and Bottoming Machine Screw - UNC No. 10-24 Bright High Speed Steel 4

SKU #68612533923
Manufacturer Series: 2068
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Tap Set
Pieces: 3 Taps
Tap Style: Taper, Plug and Bottoming
Tap Thread Type: Machine Screw - UNC
Tap Thread Size: No. 10-24
Number of Flutes: 4
Length Overall: 2-3/8 in.

MCT 33923 10-24 TAP SET H2 4FL BRT

Additional Info: Flute Type: Straight, Pitch Diameter Limit: H2, Thread Length: 7/8 in.