Menu Search
MORSE CUTTING TOOLS #38209

Hand Tap Set, Taper, Plug and Bottoming (RH), M4.5x0.75

SKU # 68612538209 Manufacturer Series: 7500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tap Set
Pieces: 3 Taps
Tap Style: Taper, Plug and Bottoming (RH)
Tap Thread Type: Metric
Tap Thread Size: M4.5x0.75
Number of Flutes: 4
Length Overall: 2-3/8 in.
Material: Bright High Speed Steel

MCT 38209 7500 M4.5X0.75 TAP SET D4