Menu Search
Tap and Die Sets Hand Tap Set, Taper, Plug and Bottoming (RH), M36x3

MORSE CUTTING TOOLS #38236

Hand Tap Set, Taper, Plug and Bottoming (RH), M36x3

SKU #68612538236
Manufacturer Series: 7500
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Tap Set
Pieces: 3 Taps
Tap Style: Taper, Plug and Bottoming (RH)
Tap Thread Type: Metric
Tap Thread Size: M36x3
Number of Flutes: 4
Length Overall: 6-1/16 in.
Material: Bright High Speed Steel

MCT 38236 7500 M36X3.00 TAP SET D8