MORSE CUTTING TOOLS #38207

Hand Tap Set, Taper, Plug and Bottoming (RH), M3.5x0.6

SKU: 68612538207
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Tap Set
Pieces: 3 Taps
Tap Style: Taper, Plug and Bottoming (RH)
Tap Thread Type: Metric
Tap Thread Size: M3.5x0.6
Number of Flutes: 3
Length Overall: 2 in.
Material: Bright High Speed Steel
Manufacturer Series: 7500
Description
MCT 38207 7500 M3.5X0.60 TAP SET D4