Menu Search
Tap and Die Sets Hand Tap Set, Taper, Plug and Bottoming (RH), M27x2

MORSE CUTTING TOOLS #38231

Hand Tap Set, Taper, Plug and Bottoming (RH), M27x2

SKU #68612538231
Manufacturer Series: 7500
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Tap Set
Pieces: 3 Taps
Tap Style: Taper, Plug and Bottoming (RH)
Tap Thread Type: Metric
Tap Thread Size: M27x2
Number of Flutes: 4
Length Overall: 5-1/8 in.
Material: Bright High Speed Steel

MCT 38231 7500 M27X2.00 TAP SET D7