Menu Search
Tap and Die Sets Hand Tap Set, Taper, Plug and Bottoming (RH), M22x2.5

MORSE CUTTING TOOLS #38228

Hand Tap Set, Taper, Plug and Bottoming (RH), M22x2.5

SKU #68612538228
Manufacturer Series: 7500
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Tap Set
Pieces: 3 Taps
Tap Style: Taper, Plug and Bottoming (RH)
Tap Thread Type: Metric
Tap Thread Size: M22x2.5
Number of Flutes: 4
Length Overall: 4-11/16 in.
Material: Bright High Speed Steel

MCT 38228 7500 M22X2.50 TAP SET D7