You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MORSE CUTTING TOOLS #38223

Hand Tap Set, Taper, Plug and Bottoming (RH), M18x1.5

SKU # 68612538223 Manufacturer Series: 7500
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tap Set
Pieces: 3 Taps
Tap Style: Taper, Plug and Bottoming (RH)
Tap Thread Type: Metric
Tap Thread Size: M18x1.5
Number of Flutes: 4
Length Overall: 4-1/32 in.
Material: Bright High Speed Steel

MCT 38223 7500 M18X1.50 TAP SET D6