Menu Search
Tap and Die Sets Hand Tap Set, Taper, Plug and Bottoming (RH), M12x1.75

MORSE CUTTING TOOLS #38218

Hand Tap Set, Taper, Plug and Bottoming (RH), M12x1.75

SKU #68612538218
Manufacturer Series: 7500
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Tap Set
Pieces: 3 Taps
Tap Style: Taper, Plug and Bottoming (RH)
Tap Thread Type: Metric
Tap Thread Size: M12x1.75
Number of Flutes: 4
Length Overall: 3-3/8 in.
Material: Bright High Speed Steel

MCT 38218 7500 M12X1.75 TAP SET D6