Menu Search
Tap and Die Sets Hand Tap Set, Taper, Plug and Bottoming (RH), M10x1.25

MORSE CUTTING TOOLS #38215

Hand Tap Set, Taper, Plug and Bottoming (RH), M10x1.25

SKU #68612538215
Manufacturer Series: 7500
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Tap Set
Pieces: 3 Taps
Tap Style: Taper, Plug and Bottoming (RH)
Tap Thread Type: Metric
Tap Thread Size: M10x1.25
Number of Flutes: 4
Length Overall: 2-15/16 in.
Material: Bright High Speed Steel

MCT 38215 7500 M10X1.25 TAP SET D5