GEARWRENCH #82812

Ratcheting Tap and Die Set, NC, NF, Metric, NPT, BSP

SKU: 09957582812
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Ratcheting Tap and Die Set
Pieces: 114
Tap Thread Type: NC, NF, Metric, NPT, BSP
Tap Thread Size: No. 4 to 3/4 in., M3 to M18
Die: Hex Die
Die Style, Rotation: Right Hand
Material: Carbon Steel
Description
GWRENCH 82812 SET TAP & DIE COMB RA