Menu Search
Search
DRILLCO #20N010CS

Tap Set; Taper, Plug and Bottoming (RH) Style; 3 Taps; No. 10-24 Machine Screw - UNC Tap Thread; 4 Flutes; 2-3/8 in. Overall Length; Black Oxide High Speed Steel

SKU # 40076495705 Manufacturer Series: 2000N
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tap Set
Pieces: 3 Taps
Tap Style: Taper, Plug and Bottoming (RH)
Tap Thread Type: Machine Screw - UNC
Tap Thread Size: No. 10-24
Number of Flutes: 4
Length Overall: 2-3/8 in.
Material: Black Oxide High Speed Steel

DRILLCO 20N010CS 10-24 HSS NITRO TA