Menu Search
Search
DRILLCO #28A063AS

Tap Set; Taper, Plug and Bottoming (RH) Style; 3 Taps; M6.3x1 Metric Tap Thread; 4 Flutes; Bright High Speed Steel

SKU # 40076494698 Manufacturer Series: 2800
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tap Set
Pieces: 3 Taps
Tap Style: Taper, Plug and Bottoming (RH)
Tap Thread Type: Metric
Tap Thread Size: M6.3x1
Number of Flutes: 4
Material: Bright High Speed Steel

DRILLCO 28A063AS 6.3MM-1.00 4FL TAP