Menu Search
Tap and Die Sets Tap Set, 2 in. OAL, 3 Pieces, 3 Flutes, Plug and Bottoming Taper, Screw - NF

DRILLCO #20A006FS

Tap Set, 2 in. OAL, 3 Pieces, 3 Flutes, Plug and Bottoming Taper, Screw - NF

SKU #40076492197
Manufacturer Series: 2000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Tap Set
Pieces: 3 Taps
Tap Style: Taper, Plug & Bottoming (RH)
Tap Thread Type: Screw - NF
Tap Thread Size: #6-40
Number of Flutes: 3
Length Overall: 2 in.
Material: M-7 Steel

Tap and Die Sets: Type - Tap Set; Pieces - 3 Taps; Tap Style - Taper, Plug & Bottoming (RH); Tap Thread Type - Screw - NF; Tap Thread Size - #6-40; Material - M-7 Steel; Number of Flutes - 3; Length Overall - 2"; Manufacturer Series - 2000