Menu Search
Search
DRILLCO #20A124CS

Tap Set, 2-15/16 in. OAL, 3 Pieces, 4 Flutes, Plug and Bottoming Taper, Screw - NC

SKU # 40076492206 Manufacturer Series: 2000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tap Set
Pieces: 3 Taps
Tap Style: Taper, Plug & Bottoming (RH)
Tap Thread Type: Screw - NC
Tap Thread Size: 3/8"-16
Number of Flutes: 4
Length Overall: 2-15/16 in.
Material: M-7 Steel

Tap and Die Sets: Type - Tap Set; Pieces - 3 Taps; Tap Style - Taper, Plug & Bottoming (RH); Tap Thread Type - Screw - NC; Tap Thread Size - 3/8"-16; Material - M-7 Steel; Number of Flutes - 4; Length Overall - 2-15/16"; Manufacturer Series - 2000