Menu Search
Tap Wrenches T-Handle Tap Wrench, 1/4 - 1/2 in. Tap, 3/16 - 5/16 in. Square Shank, 13 in. Body Length

STARRETT #93F

T-Handle Tap Wrench, 1/4 - 1/2 in. Tap, 3/16 - 5/16 in. Square Shank, 13 in. Body Length

SKU #40496950432
Manufacturer Series: No. 93
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: T-Handle Tap Wrench
Handle Type: Centered, Sliding
Capacity - Tap: 1/4 - 1/2 in
Capacity - Shank: 3/16 - 5/16 in. Square
Size - Body Length: 13 in