Menu Search
Tap Wrenches Adjustable Tap and Reamer Wrench, 5/32 - 1/2 in. Tap, 11 in. Body Length, Centered/Sliding Handle

DRILLCO #2000AW5

Adjustable Tap and Reamer Wrench, 5/32 - 1/2 in. Tap, 11 in. Body Length, Centered/Sliding Handle

SKU #40076498920
Manufacturer Series: 2000AW
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Adjustable Tap and Reamer Wrench
Capacity - Tap: 5/32 - 1/2"
Size - Body Length: 11"

Tap Wrenches: Type - Adjustable Tap and Reamer Wrench; Capacity - Tap - 5/32 - 1/2"; Size - Body Length - 11"; Additional Information - Pipe Tap: #7 to 14, 1/8". Reamer: 11/64 to 7/16"; Manufacturer Series - 2000AW

Additional Info: Pipe Tap: #7 to 14, 1/8". Reamer: 11/64 to 7/16"