Menu Search
Search
MORSE CUTTING TOOLS #31566

Threading Die, Adjustable Round Split, Right Hand, M6x1.00

SKU # 68612531566
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Threading Die
Die Style, Rotation: Adjustable Round Split, Right Hand
Thread Size: M6x1.00
Material: High Speed Steel
Width: OD: 13/16 in.
Thickness: 1/4 in.

MCT 31566 2195M M6X1.00 HSS DIE 13/