Menu Search
Tap Dies Rethreading Die Hexagon, Right Hand UNF 1-1/8 in. 12 TPI Carbon Steel 2 in. Across Flats

MORSE CUTTING TOOLS #31325

Rethreading Die Hexagon, Right Hand UNF 1-1/8 in. 12 TPI Carbon Steel 2 in. Across Flats

SKU #68612531325
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Rethreading Die
Die Style, Rotation: Hexagon, Right Hand
Thread Type: UNF
Thread Size: 1-1/8 in.
Threads per Inch: 12 TPI
Material: Carbon Steel
Width: 2 in. Across Flats
Thickness: 1 in.

MCT 31325 1-1/8IN-12 CBN HEX DIE

Additional Info: Class: Fractional